Zoro Homepage

5400 PRO 7680GB SATA 2.5 7MM TCG OPAL SOLID STATE DRIVE SINGLE PACK

  • Mfr # MTFDDAK7T6TGA-1BC15ABYYR

  • Zoro # G916430622


product price: $5,509.99
/ea
Free Shipping & Returns

Key Features

Encryption Standard
256-bit AES
Width
2.8 in
Random 4KB Read
93000IOPS
Hot Pluggable
Yes
Storage Capacity
7.68 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDDAK7T6TGA-1BC15ABYYR
Zoro #
G916430622
UPC #
649529000000
Country of Origin
Multiple

Dimensions

Width
2.8 in
Height
0.3 in
Length
4 in

Details

Encryption Standard
256-bit AES
Random 4KB Read
93000IOPS
Hot Pluggable
Yes
Storage Capacity
7.68 TB
Random 4KB Write
105000IOPS
Endurance Type
Read Intensive
Maximum Write Transfer Rate
520-MB/s
Endurance (DWPD)
0.6
Maximum Read Transfer Rate
540-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.