5400 PRO 960GB SATA 2.5 7MM TCG ENTERPRISE SOLID STATE DRIVE SINGLE PACK
Mfr # MTFDDAK960TGA-1BC16ABYYR
Zoro # G316269198
product price: $980.69
/eaSold in multiples of 5 for $4,903.45
Free Shipping & Returns
Key Features
Drive Type
Internal
Encryption Standard
256-bit AES
Endurance (DWPD)
1.5
Drive Interface Standard
SATA/600
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTFDDAK960TGA-1BC16ABYYR
Zoro #
G316269198
UPC #
649528933645
Country of Origin
Multiple
Dimensions
Width
2.8 in
Height
0.3 in
Length
4 in
Details
Drive Type
Internal
Encryption Standard
256-bit AES
Endurance (DWPD)
1.5
Drive Interface Standard
SATA/600
Device Supported
Server
Maximum Read Transfer Rate
540-MB/s
Random 4KB Write
33000IOPS
Storage Capacity
960 GB
Interface
SATA
Item
Solid State Drive
Maximum Write Transfer Rate
520-MB/s
Random 4KB Read
95000IOPS
Endurance Type
Read Intensive
Hot Pluggable
Yes
Description
MICRON 5400 PRO 960GB SATA 2.5 7MM TCG ENTERPRISE SOLID STATE DRIVE SINGLE PACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.