5400 PRO 960GB SATA M.2 22X80 NON-SED SSD

  • Mfr # MTFDDAV960TGA-1BC1ZABYYR

  • Zoro # G316269068


product price:  $843.99
/ea
Sold in multiples of 5 for $4,219.95
Free Shipping & Returns

Key Features

Random 4KB Write
33000IOPS
Maximum Write Transfer Rate
520-MB/s
Interface
SATA
Width
0.9 in
Storage Capacity
960 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDDAV960TGA-1BC1ZABYYR
Zoro #
G316269068
UPC #
649528934116
Country of Origin
Multiple

Dimensions

Width
0.9 in
Height
0.1 in
Length
3.1 in

Details

Random 4KB Write
33000IOPS
Maximum Write Transfer Rate
520-MB/s
Interface
SATA
Storage Capacity
960 GB
Item
Solid State Drive
Random 4KB Read
95000IOPS
Maximum Read Transfer Rate
540-MB/s
Drive Type
Internal
Drive Interface Standard
SATA/600
Encryption Standard
256-bit AES
Endurance (DWPD)
1.5
Endurance Type
Read Intensive
Device Supported
Server
Hot Pluggable
Yes

Description

MICRON 5400 PRO 960GB SATA M.2 22X80 NON-SED SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.