5400 PRO, SSD, 240 GB, SATA 6Gb/s

  • Mfr # MTFDDAK240TGA-1BC15ABYYR

  • Zoro # G615680908


product price: $478.86
/ea
Free Shipping & Returns

Key Features

Width
2.8 in
Height
0.3 in
Length
4 in
Encryption Standard
256-bit AES
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDDAK240TGA-1BC15ABYYR
Zoro #
G615680908
UPC #
649528934338
Country of Origin
Switzerland

Dimensions

Width
2.8 in
Height
0.3 in
Length
4 in

Details

Item
Solid State Drive
Encryption Standard
256-bit AES
Drive Interface Standard
SATA/600
Endurance (DWPD)
1.5
Max. Write Transfer Rate
350 MB/s
Device Supported
Server
Endurance Type
Read Intensive
Drive Interface
SATA
Hot Pluggable
Yes
Random 4KB Read
75000IOPS
Storage Capacity
240 GB
Random 4KB Write
37000IOPS
Drive Type
Internal
Max. Read Transfer Rate
540 MB/s
Maximum Write Transfer Rate
350-MB/s
Maximum Read Transfer Rate
540-MB/s
Interface
SATA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.