5400 PRO, SSD, 240 GB, SATA 6Gb/s

  • Mfr # MTFDDAV240TGA-1BC16ABYYR

  • Zoro # G115680941


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Height
0.1 in
Length
3.1 in
Width
0.9 in
Endurance Type
Read Intensive
Max. Write Transfer Rate
350 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDDAV240TGA-1BC16ABYYR
Zoro #
G115680941
UPC #
649528933942
Country of Origin
Switzerland

Dimensions

Height
0.1 in
Length
3.1 in
Width
0.9 in

Details

Item
Solid State Drive
Endurance Type
Read Intensive
Max. Write Transfer Rate
350 MB/s
Hot Pluggable
Yes
Drive Type
Internal
Storage Capacity
240 GB
Drive Interface Standard
SATA/600
Device Supported
Server
Drive Interface
SATA
Random 4KB Write
37000IOPS
Endurance (DWPD)
1.5
Random 4KB Read
75000IOPS
Encryption Standard
256-bit AES
Max. Read Transfer Rate
540 MB/s
Interface
SATA
Maximum Read Transfer Rate
540-MB/s
Maximum Write Transfer Rate
350-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.