5400 PRO, SSD, 480 GB, SATA 6Gb/s

  • Mfr # MTFDDAV480TGA-1BC15ABYYR

  • Zoro # G515680749


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Length
3.1 in
Height
0.1 in
Width
0.9 in
Storage Capacity
480 GB
Device Supported
Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDDAV480TGA-1BC15ABYYR
Zoro #
G515680749
UPC #
649528934086
Country of Origin
Switzerland

Dimensions

Length
3.1 in
Height
0.1 in
Width
0.9 in

Details

Item
Solid State Drive
Storage Capacity
480 GB
Device Supported
Server
Max. Read Transfer Rate
540 MB/s
Hot Pluggable
Yes
Endurance Type
Read Intensive
Random 4KB Read
95000IOPS
Drive Interface Standard
SATA/600
Endurance (DWPD)
1.5
Drive Interface
SATA
Random 4KB Write
37000IOPS
Encryption Standard
256-bit AES
Max. Write Transfer Rate
520 MB/s
Drive Type
Internal
Maximum Read Transfer Rate
540-MB/s
Interface
SATA
Maximum Write Transfer Rate
520-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.