Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5400 PRO, SSD, 960 GB, SATA 6Gb/s

  • Mfr # MTFDDAV960TGA-1BC16ABYYR

  • Zoro # G015680713


product price: $809.19
/ea
Free Shipping & Returns

Key Features

Height
0.1 in
Length
3.1 in
Width
0.9 in
Endurance Type
Read Intensive
Random 4KB Read
95000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDDAV960TGA-1BC16ABYYR
Zoro #
G015680713
UPC #
649528934314
Country of Origin
Switzerland

Dimensions

Height
0.1 in
Length
3.1 in
Width
0.9 in

Details

Item
Solid State Drive
Endurance Type
Read Intensive
Random 4KB Read
95000IOPS
Endurance (DWPD)
1.5
Hot Pluggable
Yes
Max. Read Transfer Rate
540 MB/s
Max. Write Transfer Rate
520 MB/s
Device Supported
Server
Encryption Standard
256-bit AES
Drive Interface
SATA
Drive Interface Standard
SATA/600
Drive Type
Internal
Storage Capacity
960 GB
Random 4KB Write
33000IOPS
Interface
SATA
Maximum Write Transfer Rate
520-MB/s
Maximum Read Transfer Rate
540-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.