SSD MTFDKCC30T7TGR-1BK1DFCYYR 30.7TB 6500 ION NVME U.3 15MM TCG-OPAL

  • Mfr # MTFDKCC30T7TGR-1BK1DFCYYR

  • Zoro # G416430511


product price:  $23,370.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Width
2.7 in
Depth
4 in
Interface
U.3
Mean Time Between Failures (MTBF)
285.2 Year
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTFDKCC30T7TGR-1BK1DFCYYR
Zoro #
G416430511
UPC #
649529000000
Country of Origin
Multiple

Dimensions

Height
0.6 in
Width
2.7 in
Depth
4 in

Details

Item
Solid State Drive
Interface
U.3
Mean Time Between Failures (MTBF)
285.2 Year
Maximum Write Transfer Rate
5000-MB/s
Random 4KB Write
200000IOPS
Storage Capacity
30.72 TB
Endurance (DWPD)
1
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Random 4KB Read
1000000IOPS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.