6550 ION 61440GB NVME U.2 (15MM) ENTERPRISE SSD

  • Mfr # MTFDLAL61T4THL-1BK1DFCYYR

  • Zoro # G621706852


product price:  $36,407.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
61.44 TB
Drive Interface Standard
PCI Express NVMe 5.0 x4
Height
0.6 in
Drive Type
Internal
Interface
U.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDLAL61T4THL-1BK1DFCYYR
Zoro #
G621706852
UPC #
649528947758
Country of Origin
Multiple

Dimensions

Height
0.6 in

Details

Storage Capacity
61.44 TB
Drive Interface Standard
PCI Express NVMe 5.0 x4
Drive Type
Internal
Item
Solid State Drive
Interface
U.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.