This item is Discontinued.
This item is Discontinued.
7450 MAX 12800GB NVME U.3 (15MM) NON-SED ENTERPRISE SSD (Discontinued)
Mfr #
MTFDKCC12T8TFS-1BC1ZABYYR
Zoro #
G222606759
UPC # 649528919991
Country of Origin Multiple
Category Internal Hard Drives
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MTFDKCC12T8TFS-1BC1ZABYYR
Zoro #
G222606759
UPC #
649528919991
Country of Origin
Multiple
Dimensions
Height
0.6 in
Details
Item
Solid State Drive
Interface
U.3
Endurance (TBW)
70000 TB
Device Supported
Server
Endurance (DWPD)
3
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Read Transfer Rate
6800-MB/s
Random 4KB Write
410000IOPS
Maximum Write Transfer Rate
5600-MB/s
Random 4KB Read
1000000IOPS
Storage Capacity
12.80 TB
Endurance Type
Mixed Use
Description
MICRON 7450 MAX 12800GB NVME U.3 (15MM) NON-SED ENTERPRISE SSD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.