This item is Discontinued.

Micron 7450 MAX 12800GB NVME U.3 15MM TCG-OPAL ENTERPRISE SSD SINGLE PACK MTFDKCC12T8TFS-1BC15ABYYR

7450 MAX 12800GB NVME U.3 15MM TCG-OPAL ENTERPRISE SSD SINGLE PACK (Discontinued)

  • Mfr # MTFDKCC12T8TFS-1BC15ABYYR
  • Zoro # G716430617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDKCC12T8TFS-1BC15ABYYR
Zoro #
G716430617
UPC #
649529000000
Country of Origin
Multiple

Dimensions

Height
0.6 in

Details

Interface
U.3
Maximum Write Transfer Rate
5600-MB/s
Random 4KB Write
410000IOPS
Endurance (TBW)
70000 TB
Maximum Read Transfer Rate
6800-MB/s
Storage Capacity
12.80 TB
Random 4KB Read
1000000IOPS
Endurance (DWPD)
3
Endurance Type
Mixed Use
Drive Interface Standard
PCI Express NVMe 4.0 x4

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.