7450 MAX 1.60 TB Solid State Drive, 2.5in Internal, U.3, PCI

  • Mfr # MTFDKCB1T6TFS-1BC1ZABYYR

  • Zoro # G315680895


product price: $1,946.33
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Drive Interface
U.3
Endurance (TBW)
8700 TB
Random 4KB Read
800000IOPS
Storage Capacity
1.60 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDKCB1T6TFS-1BC1ZABYYR
Zoro #
G315680895
UPC #
649528925312
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in

Details

Item
Solid State Drive
Drive Interface
U.3
Endurance (TBW)
8700 TB
Random 4KB Read
800000IOPS
Storage Capacity
1.60 TB
Max. Read Transfer Rate
6800 MB/s
Random 4KB Write
250000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance (DWPD)
3
Endurance Type
Mixed Use
Max. Write Transfer Rate
2700 MB/s
Device Supported
Server
Standards
TAA Compliant
Drive Type
Internal
Interface
U.3
Maximum Read Transfer Rate
6800-MB/s
Maximum Write Transfer Rate
2700-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.