7450 MAX 3200GB NVME U.3 15MM TCG-OPAL ENTERPRISE SSD SINGLE PACK (Discontinued)
- Mfr # MTFDKCC3T2TFS-1BC15ABYYR
- Zoro # G216480600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTFDKCC3T2TFS-1BC15ABYYR
Zoro #
G216480600
UPC #
649528926456
Country of Origin
Multiple
Dimensions
Height
0.6 in
Details
Device Supported
Server
Maximum Write Transfer Rate
5300-MB/s
Endurance (TBW)
17500 TB
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Read Transfer Rate
6800-MB/s
Endurance (DWPD)
3
Endurance Type
Mixed Use
Random 4KB Write
390000IOPS
Storage Capacity
3.20 TB
Item
Solid State Drive
Interface
U.3
Random 4KB Read
1000000IOPS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.