![Micron Micron 7450 MAX 400GB NVMe M.2 (22x80) Non-SED Enterprise SSD [Single Pack] MTFDKBA400TFS-1BC1ZABYYR - main](https://www.zoro.com/static/cms/product/large/48314891-92a1-4443-b613-32f6e64df32f.jpeg)
Micron 7450 MAX 400GB NVMe M.2 (22x80) Non-SED Enterprise SSD [Single Pack]
Mfr # MTFDKBA400TFS-1BC1ZABYYR
Zoro # G116480663
product price:Â $934.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Server
Drive Interface Standard
PCI Express NVMe 4.0 x4
Length
3.1 in
Endurance Type
Mixed Use
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTFDKBA400TFS-1BC1ZABYYR
Zoro #
G116480663
UPC #
649528924209
Country of Origin
Multiple
Dimensions
Length
3.1 in
Width
0.9 in
Details
Item
Solid State Drive
Device Supported
Server
Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance Type
Mixed Use
Interface
PCI Express NVMe
Drive Type
Internal
Random 4KB Read
280000IOPS
Endurance (TBW)
2100 TB
Random 4KB Write
65000IOPS
Maximum Write Transfer Rate
700-MB/s
Maximum Read Transfer Rate
5000-MB/s
Endurance (DWPD)
3
Storage Capacity
400 GB
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.