Zoro Homepage

7450 MAX 6.40 TB Solid State Drive, 2.5in Internal, U.3, PCI

  • Mfr # MTFDKCC6T4TFS-1BC15ABYYR

  • Zoro # G715680792


product price: $4,264.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Endurance Type
Mixed Use
Device Supported
Server
Storage Capacity
6.40 TB
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDKCC6T4TFS-1BC15ABYYR
Zoro #
G715680792
UPC #
649528926616
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.6 in

Details

Item
Solid State Drive
Endurance Type
Mixed Use
Device Supported
Server
Storage Capacity
6.40 TB
Standards
TAA Compliant
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Read
1000000IOPS
Max. Read Transfer Rate
6800 MB/s
Random 4KB Write
400000IOPS
Endurance (DWPD)
3
Max. Write Transfer Rate
5600 MB/s
Drive Interface
U.3
Drive Type
Internal
Endurance (TBW)
35000 TB
Maximum Read Transfer Rate
6800-MB/s
Maximum Write Transfer Rate
5600-MB/s
Interface
U.3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.