This item is Discontinued.

Micron 7450 MAX 6400GB NVMe U.3 15mm Non-SED Enterprise SSD MTFDKCC6T4TFS-1BC1ZABYYR

This item is Discontinued.

Micron

7450 MAX 6400GB NVMe U.3 15mm Non-SED Enterprise SSD (Discontinued)

Mfr # MTFDKCC6T4TFS-1BC1ZABYYR
Zoro # G416480219
UPC # 649528919878
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTFDKCC6T4TFS-1BC1ZABYYR
Zoro #
G416480219
UPC #
649528919878
Country of Origin
Multiple

Dimensions

Height
0.6 in

Details

Interface
U.3
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Read
1000000IOPS
Endurance (TBW)
35000 TB
Maximum Write Transfer Rate
5600-MB/s
Endurance Type
Mixed Use
Device Supported
Server
Endurance (DWPD)
3
Storage Capacity
6.40 TB
Maximum Read Transfer Rate
6800-MB/s
Random 4KB Write
400000IOPS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.