7450 MAX 800 GB Solid State Drive, M.2 2280 Internal, PCI
Mfr # MTFDKBA800TFS-1BC1ZABYYR
Zoro # G515680817
product price: $971.99
/ea
Free Shipping & Returns
Key Features
Length
3.1 in
Width
0.9 in
Endurance (TBW)
4300 TB
Max. Read Transfer Rate
5000 MB/s
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTFDKBA800TFS-1BC1ZABYYR
Zoro #
G515680817
UPC #
649528924469
Country of Origin
Taiwan, Province of China
Dimensions
Length
3.1 in
Width
0.9 in
Details
Item
Solid State Drive
Endurance (TBW)
4300 TB
Max. Read Transfer Rate
5000 MB/s
Standards
TAA Compliant
Drive Interface
PCI Express NVMe
Drive Type
Internal
Storage Capacity
800 GB
Max. Write Transfer Rate
1400 MB/s
Device Supported
Storage System
Endurance (DWPD)
3
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Read
520000IOPS
Random 4KB Write
165000IOPS
Endurance Type
Mixed Use
Maximum Read Transfer Rate
5000-MB/s
Maximum Write Transfer Rate
1400-MB/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.