This item is Discontinued.

No Product Image Available

7450 MAX 800GB NVMe U.3 15mm Non-SED Enterprise SSD (Discontinued)

  • Mfr # MTFDKCC800TFS-1BC1ZABYYR
  • Zoro # G516480331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDKCC800TFS-1BC1ZABYYR
Zoro #
G516480331
UPC #
649528919816
Country of Origin
Multiple

Dimensions

Height
0.6 in

Details

Item
Solid State Drive
Interface
U.3
Random 4KB Write
145000IOPS
Endurance (TBW)
4300 TB
Maximum Read Transfer Rate
6800-MB/s
Storage Capacity
800 GB
Endurance Type
Mixed Use
Random 4KB Read
530000IOPS
Endurance (DWPD)
3
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Write Transfer Rate
1400-MB/s
Device Supported
Storage System

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.