This item is Discontinued.

Micron 7450 MAX 800GB NVME U.3 7MM NON-SED ENTERPRISE SSD SINGLE PACK MTFDKCB800TFS-1BC1ZABYYR

7450 MAX 800GB NVME U.3 7MM NON-SED ENTERPRISE SSD SINGLE PACK (Discontinued)

  • Mfr # MTFDKCB800TFS-1BC1ZABYYR
  • Zoro # G816430623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDKCB800TFS-1BC1ZABYYR
Zoro #
G816430623
UPC #
649529000000
Country of Origin
Multiple

Dimensions

Height
0.3 in

Details

Interface
U.3
Device Supported
Server
Maximum Read Transfer Rate
6800-MB/s
Random 4KB Read
530000IOPS
Random 4KB Write
145000IOPS
Endurance (TBW)
4300 TB
Endurance (DWPD)
3
Endurance Type
Mixed Use
Maximum Write Transfer Rate
1400-MB/s
Storage Capacity
800 GB

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.