This item is Discontinued.
This item is Discontinued.
7450 PRO 15360GB NVMe U.3 15mm Non-SED Enterprise SSD (Discontinued)
Mfr #
MTFDKCC15T3TFR-1BC1ZABYYR
Zoro #
G716480346
UPC # 649528926265
Country of Origin Multiple
Category Internal Hard Drives
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MTFDKCC15T3TFR-1BC1ZABYYR
Zoro #
G716480346
UPC #
649528926265
Country of Origin
Multiple
Dimensions
Height
0.6 in
Details
Item
Solid State Drive
Interface
U.3
Random 4KB Write
250000IOPS
Endurance (TBW)
28000 TB
Maximum Write Transfer Rate
5600-MB/s
Storage Capacity
15.36 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.