SSD MTFDKBG1T9TFR-1BC15ABYYR 1.9T 7450 PRO M.2 22110 RETAIL

  • Mfr # MTFDKBG1T9TFR-1BC15ABYYR

  • Zoro # G616430540


product price:  $2,255.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Length
4.3 in
Interface
PCI Express NVMe
Endurance (TBW)
3650 TB
Maximum Write Transfer Rate
2400-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTFDKBG1T9TFR-1BC15ABYYR
Zoro #
G616430540
UPC #
649529000000
Country of Origin
Multiple

Dimensions

Width
0.9 in
Length
4.3 in

Details

Interface
PCI Express NVMe
Endurance (TBW)
3650 TB
Maximum Write Transfer Rate
2400-MB/s
Storage Capacity
1.92 TB
Random 4KB Write
120000IOPS
Maximum Read Transfer Rate
5000-MB/s
Random 4KB Read
735000IOPS
Endurance Type
Read Intensive
Device Supported
Server

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.