This item is Discontinued.

Micron 7450 PRO 1920GB NVMe U.3 7mm Non-SED Enterprise SSD MTFDKCB1T9TFR-1BC1ZABYYR

This item is Discontinued.

Micron

7450 PRO 1920GB NVMe U.3 7mm Non-SED Enterprise SSD (Discontinued)

Mfr # MTFDKCB1T9TFR-1BC1ZABYYR
Zoro # G916430615
UPC # 649529000000
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTFDKCB1T9TFR-1BC1ZABYYR
Zoro #
G916430615
UPC #
649529000000
Country of Origin
Multiple

Dimensions

Height
0.3 in

Details

Interface
U.3
Endurance (DWPD)
1
Maximum Write Transfer Rate
2700-MB/s
Endurance (TBW)
3650 TB
Random 4KB Write
120000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
1.92 TB
Random 4KB Read
800000IOPS
Endurance Type
Read Intensive
Maximum Read Transfer Rate
6800-MB/s

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.