This item is Discontinued.

Micron 7450 PRO 1920GB NVME U.3 7MM TCG-OPAL ENTERPRISE SSD SINGLE PACK MTFDKCB1T9TFR-1BC15ABYYR

7450 PRO 1920GB NVME U.3 7MM TCG-OPAL ENTERPRISE SSD SINGLE PACK (Discontinued)

  • Mfr # MTFDKCB1T9TFR-1BC15ABYYR
  • Zoro # G616480484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDKCB1T9TFR-1BC15ABYYR
Zoro #
G616480484
UPC #
649528925398
Country of Origin
Multiple

Dimensions

Height
0.3 in

Details

Endurance (DWPD)
1
Maximum Read Transfer Rate
6800-MB/s
Endurance (TBW)
3650 TB
Random 4KB Read
800000IOPS
Random 4KB Write
120000IOPS
Maximum Write Transfer Rate
2700-MB/s
Interface
U.3
Storage Capacity
1.92 TB
Device Supported
Server
Item
Solid State Drive
Endurance Type
Read Intensive
Drive Interface Standard
PCI Express NVMe 4.0 x4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.