Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTFDKCC1T9TFR1BC1ZABYYR
Zoro #
G813751004
UPC #
649528926432
Country of Origin
Korea, Republic of
Dimensions
Height
0.6 in
Details
Item
Solid State Drive
Recording Capacity
1.92 TB
Endurance (DWPD)
1
Endurance Type
Read Intensive
Device Supported
Server
Random 4KB Read
800000IOPS
Drive Interface
U.3
Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance (TBW)
3650 TB
Series
PRO
Random 4KB Write
120000IOPS
Maximum Read Transfer Rate
6800-MB/s
Wireless LAN
No
Drive Type
Internal
Maximum Write Transfer Rate
2700-MB/s
Interface
U.3
Storage Capacity
1.92 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.