Zoro Homepage

7450 PRO 3.84 TB Solid State Drive, 2.5in Internal, U.3, PCI

  • Mfr # MTFDKCC3T8TFR-1BC15ABYYR

  • Zoro # G915680936


product price: $2,901.67
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Max. Write Transfer Rate
5300 MB/s
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Storage System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDKCC3T8TFR-1BC15ABYYR
Zoro #
G915680936
UPC #
649528926531
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.6 in

Details

Item
Solid State Drive
Max. Write Transfer Rate
5300 MB/s
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Storage System
Random 4KB Read
1000000IOPS
Endurance (DWPD)
1
Standards
TAA Compliant
Endurance Type
Read Intensive
Random 4KB Write
180000IOPS
Endurance (TBW)
7300 TB
Drive Interface
U.3
Storage Capacity
3.84 TB
Max. Read Transfer Rate
6800 MB/s
Interface
U.3
Maximum Read Transfer Rate
6800-MB/s
Maximum Write Transfer Rate
5300-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.