Zoro Homepage

7450 PRO 3.84 TB Solid State Drive, E1.S, EDSFF Internal

  • Mfr # MTFDKBZ3T8TFR-1BC15ABYYR

  • Zoro # G415680863


product price: $2,264.99
/ea
Free Shipping & Returns

Key Features

Height
0.2 in
Standards
TAA Compliant
Device Supported
Server
Random 4KB Write
180000IOPS
Max. Read Transfer Rate
6800 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDKBZ3T8TFR-1BC15ABYYR
Zoro #
G415680863
UPC #
649528924995
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.2 in

Details

Item
Solid State Drive
Standards
TAA Compliant
Device Supported
Server
Random 4KB Write
180000IOPS
Max. Read Transfer Rate
6800 MB/s
Drive Type
Internal
Endurance (DWPD)
1
Storage Capacity
3.84 TB
Endurance (TBW)
7300 TB
Max. Write Transfer Rate
5000 MB/s
Drive Interface
PCI Express NVMe
Random 4KB Read
1000000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance Type
Read Intensive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.