7450 PRO 3840GB NVME E1.S (15MM) TCG-OPAL ENTERPRISE SSD (Discontinued)
- Mfr # MTFDKCE3T8TFR-1BC15ABYYR
- Zoro # G522606398
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTFDKCE3T8TFR-1BC15ABYYR
Zoro #
G522606398
UPC #
649528919915
Country of Origin
Multiple
Dimensions
Height
0.6 in
Details
Device Supported
Server
Maximum Write Transfer Rate
5000-MB/s
Random 4KB Write
180000IOPS
Drive Type
Internal
Endurance (TBW)
7300 TB
Item
Solid State Drive
Endurance (DWPD)
1
Interface
PCI Express NVMe
Endurance Type
Read Intensive
Maximum Read Transfer Rate
6800-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
3.84 TB
Random 4KB Read
1000000IOPS
Description
MICRON 7450 PRO 3840GB NVME E1.S (15MM) TCG-OPAL ENTERPRISE SSD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.