This item is Discontinued.

Micron 7450 PRO 3840GB NVMe U.3 7mm TCG-Opal Enterprise SSD MTFDKCB3T8TFR-1BC15ABYYR

7450 PRO 3840GB NVMe U.3 7mm TCG-Opal Enterprise SSD (Discontinued)

  • Mfr # MTFDKCB3T8TFR-1BC15ABYYR
  • Zoro # G716430624
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTFDKCB3T8TFR-1BC15ABYYR
Zoro #
G716430624
UPC #
649529000000
Country of Origin
Multiple

Dimensions

Height
0.3 in

Details

Interface
U.3
Endurance (TBW)
7300 TB
Random 4KB Write
180000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance (DWPD)
1
Storage Capacity
3.84 TB
Maximum Read Transfer Rate
6800-MB/s
Random 4KB Read
1000000IOPS
Maximum Write Transfer Rate
5300-MB/s

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.