7450 PRO 480GB NVME M.2 22X80 TCG-OPAL

  • Mfr # MTFDKBA480TFR-1BC15ABYYR

  • Zoro # G116488249


product price:  $739.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
480 GB
Width
0.9 in
Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDKBA480TFR-1BC15ABYYR
Zoro #
G116488249
UPC #
649528919366
Country of Origin
Multiple

Dimensions

Width
0.9 in
Length
3.1 in

Details

Storage Capacity
480 GB
Item
Solid State Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.