Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7450 PRO 7.68 TB Solid State Drive, 2.5in Internal, U.3, PCI

  • Mfr # MTFDKCC7T6TFR-1BC15ABYYR

  • Zoro # G915680783


product price: $5,493.21
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Standards
TAA Compliant
Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance Type
Read Intensive
Device Supported
Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDKCC7T6TFR-1BC15ABYYR
Zoro #
G915680783
UPC #
649528926692
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.6 in

Details

Item
Solid State Drive
Standards
TAA Compliant
Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance Type
Read Intensive
Device Supported
Server
Random 4KB Read
1000000IOPS
Endurance (TBW)
14000 TB
Random 4KB Write
215000IOPS
Storage Capacity
7.68 TB
Max. Write Transfer Rate
5600 MB/s
Endurance (DWPD)
1
Drive Interface
U.3
Max. Read Transfer Rate
6800 MB/s
Drive Type
Internal
Interface
U.3
Maximum Read Transfer Rate
6800-MB/s
Maximum Write Transfer Rate
5600-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.