7450 PRO 7.68 TB Solid State Drive, E1.S, EDSFF Internal
Mfr # MTFDKBZ7T6TFR-1BC15ABYYR
Zoro # G415680757
product price: $4,326.36
/ea
Free Shipping & Returns
Key Features
Height
0.2 in
Random 4KB Write
215000IOPS
Device Supported
Server
Endurance (DWPD)
1
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTFDKBZ7T6TFR-1BC15ABYYR
Zoro #
G415680757
UPC #
649528925077
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.2 in
Details
Item
Solid State Drive
Random 4KB Write
215000IOPS
Device Supported
Server
Endurance (DWPD)
1
Standards
TAA Compliant
Drive Interface
PCI Express NVMe
Endurance Type
Read Intensive
Drive Interface Standard
PCI Express NVMe 4.0 x4
Max. Write Transfer Rate
5600 MB/s
Endurance (TBW)
14000 TB
Storage Capacity
7.68 TB
Drive Type
Internal
Random 4KB Read
1000000IOPS
Max. Read Transfer Rate
6800 MB/s
Interface
PCI Express NVMe
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.