Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7450 PRO 7.68 TB Solid State Drive, E1.S, EDSFF Internal

  • Mfr # MTFDKBZ7T6TFR-1BC1ZABYYR

  • Zoro # G215680797


product price: $4,320.42
/ea
Free Shipping & Returns

Key Features

Height
0.2 in
Drive Interface
PCI Express NVMe
Storage Capacity
7.68 TB
Device Supported
Server
Random 4KB Read
1000000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDKBZ7T6TFR-1BC1ZABYYR
Zoro #
G215680797
UPC #
649528925114
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.2 in

Details

Item
Solid State Drive
Drive Interface
PCI Express NVMe
Storage Capacity
7.68 TB
Device Supported
Server
Random 4KB Read
1000000IOPS
Max. Write Transfer Rate
5600 MB/s
Endurance (TBW)
14000 TB
Standards
TAA Compliant
Random 4KB Write
215000IOPS
Max. Read Transfer Rate
6800 MB/s
Endurance Type
Read Intensive
Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance (DWPD)
1
Drive Type
Internal
Interface
PCI Express NVMe
Maximum Read Transfer Rate
6800-MB/s
Maximum Write Transfer Rate
5600-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.