7450 PRO 7680GB NVME E1.S (5.9MM) NON-SED ENTERPRISE SSD SINGLE PACK (Discontinued)
- Mfr # MTFDKBZ7T6TFR-1BC1ZABYYR
- Zoro # G121708202
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTFDKBZ7T6TFR-1BC1ZABYYR
Zoro #
G121708202
UPC #
649528925114
Country of Origin
Multiple
Dimensions
Height
0.2 in
Details
Device Supported
Server
Drive Type
Internal
Interface
PCI Express NVMe
Maximum Write Transfer Rate
5600-MB/s
Storage Capacity
7.68 TB
Endurance Type
Read Intensive
Endurance (DWPD)
1
Drive Interface Standard
PCI Express NVMe 4.0 x4
Item
Solid State Drive
Endurance (TBW)
14000 TB
Maximum Read Transfer Rate
6800-MB/s
Random 4KB Write
215000IOPS
Random 4KB Read
1000000IOPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.