This item is Discontinued.

Micron 7450 PRO 7680GB NVMe U.3 15mm Non-SED Enterprise SSD MTFDKCC7T6TFR-1BC1ZABYYR

This item is Discontinued.

Micron

7450 PRO 7680GB NVMe U.3 15mm Non-SED Enterprise SSD (Discontinued)

Mfr # MTFDKCC7T6TFR-1BC1ZABYYR
Zoro # G016480459
UPC # 649528926739
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTFDKCC7T6TFR-1BC1ZABYYR
Zoro #
G016480459
UPC #
649528926739
Country of Origin
Multiple

Dimensions

Height
0.6 in

Details

Item
Solid State Drive
Interface
U.3
Endurance Type
Read Intensive
Maximum Read Transfer Rate
6800-MB/s
Endurance (TBW)
14000 TB
Random 4KB Read
1000000IOPS
Endurance (DWPD)
1
Storage Capacity
7.68 TB
Maximum Write Transfer Rate
5600-MB/s
Device Supported
Server
Random 4KB Write
215000IOPS
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.