7450 PRO 7.68TB
Mfr # MTFDKCC7T6TFR1BC1ZABYYR
Zoro # G513750949
product price: $3,389.99
/ea
Free Shipping & Returns
Key Features
Height
0.6 in
Recording Capacity
7.68 TB
Endurance (TBW)
14000 TB
Endurance Type
Read Intensive
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTFDKCC7T6TFR1BC1ZABYYR
Zoro #
G513750949
UPC #
649528926739
Country of Origin
Korea, Republic of
Dimensions
Height
0.6 in
Details
Item
Solid State Drive
Recording Capacity
7.68 TB
Endurance (TBW)
14000 TB
Endurance Type
Read Intensive
Device Supported
Server
Drive Type
Internal
Random 4KB Read
1000000IOPS
Endurance (DWPD)
1
Maximum Read Transfer Rate
6800-MB/s
Drive Interface
U.3
Maximum Write Transfer Rate
5600-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Series
PRO
Random 4KB Write
215000IOPS
Wireless LAN
No
Interface
U.3
Storage Capacity
7.68 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.