Zoro Homepage

7450 PRO 960 GB Solid State Drive, 2.5in Internal, U.3, PCI

  • Mfr # MTFDKCB960TFR-1BC15ABYYR

  • Zoro # G115680828


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Drive Type
Internal
Drive Interface
U.3
Standards
TAA Compliant
Drive Interface Standard
PCI Express NVMe 4.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDKCB960TFR-1BC15ABYYR
Zoro #
G115680828
UPC #
649528926067
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in

Details

Item
Solid State Drive
Drive Type
Internal
Drive Interface
U.3
Standards
TAA Compliant
Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance (TBW)
1700 TB
Random 4KB Read
530000IOPS
Max. Read Transfer Rate
6800 MB/s
Storage Capacity
960 GB
Random 4KB Write
85000IOPS
Device Supported
Server
Endurance Type
Read Intensive
Max. Write Transfer Rate
1400 MB/s
Endurance (DWPD)
1
Maximum Write Transfer Rate
1400-MB/s
Maximum Read Transfer Rate
6800-MB/s
Interface
U.3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.