Zoro Homepage

7450 PRO 960 GB Solid State Drive, E1.S, EDSFF Internal, PCI

  • Mfr # MTFDKBZ960TFR-1BC15ABYYR

  • Zoro # G415680696


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Height
0.2 in
Drive Type
Internal
Endurance (TBW)
1700 TB
Standards
TAA Compliant
Max. Read Transfer Rate
6800 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDKBZ960TFR-1BC15ABYYR
Zoro #
G415680696
UPC #
649528925206
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.2 in

Details

Item
Solid State Drive
Drive Type
Internal
Endurance (TBW)
1700 TB
Standards
TAA Compliant
Max. Read Transfer Rate
6800 MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Read
530000IOPS
Endurance (DWPD)
1
Storage Capacity
960 GB
Max. Write Transfer Rate
1400 MB/s
Endurance Type
Read Intensive
Device Supported
Server
Random 4KB Write
85000IOPS
Drive Interface
PCI Express NVMe
Maximum Write Transfer Rate
1400-MB/s
Maximum Read Transfer Rate
6800-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.