
7450 PRO 960GB NVME M.2 (22X80) NON-SED ENTERPRISE SSD
Mfr # MTFDKBA960TFR-1BC1ZABYYR
Zoro # G522606329
product price:Â $1,372.99
/ea
Free Shipping & Returns
Key Features
Width
0.9 in
Length
3.1 in
Interface
PCI Express NVMe
Maximum Read Transfer Rate
5000-MB/s
Drive Type
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MTFDKBA960TFR-1BC1ZABYYR
Zoro #
G522606329
UPC #
649528924582
Country of Origin
Multiple
Dimensions
Width
0.9 in
Length
3.1 in
Details
Item
Solid State Drive
Interface
PCI Express NVMe
Maximum Read Transfer Rate
5000-MB/s
Drive Type
Internal
Endurance (TBW)
1700 TB
Storage Capacity
960 GB
Random 4KB Read
520000IOPS
Maximum Write Transfer Rate
1400-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Server
Random 4KB Write
82000IOPS
Endurance Type
Read Intensive
Endurance (DWPD)
1
Description
MICRON 7450 PRO 960GB NVME M.2 (22X80) NON-SED ENTERPRISE SSD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.