7450 PRO 3840GB NVMe M.2 (22x110) TCG-Opal Enterprise SSD
- Mfr # MTFDKBG3T8TFR-1BC15ABYYR
- Zoro # G321704561
product price:Â
$
5,537.99
/ea
Free Shipping & Returns
Key Features
Width
0.9 in
Length
4.3 in
Interface
PCI Express NVMe
Storage Capacity
3.84 TB
Random 4KB Write
160000IOPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTFDKBG3T8TFR-1BC15ABYYR
- Zoro #
- G321704561
- UPC #
- 649528919342
- Country of Origin
- Multiple
Dimensions
- Width
- 0.9 in
- Length
- 4.3 in
Details
- Item
- Solid State Drive
- Interface
- PCI Express NVMe
- Storage Capacity
- 3.84 TB
- Random 4KB Write
- 160000IOPS
- Endurance (DWPD)
- 1
- Drive Type
- Internal
- Endurance Type
- Read Intensive
- Maximum Read Transfer Rate
- 5000-MB/s
- Maximum Write Transfer Rate
- 2500-MB/s
- Random 4KB Read
- 735000IOPS
- Drive Interface Standard
- PCI Express NVMe 4.0 x4
- Endurance (TBW)
- 7300 TB
- Device Supported
- Server
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.