MICRON SSD MTFDKBA960TFR-1BC15ABYYR 960G 7450 PRO M.2 2280 RETAIL

  • Mfr # MTFDKBA960TFR-1BC15ABYYR

  • Zoro # G716430563


product price:  $1,190.99
/ea
Free Shipping & Returns

Key Features

Random 4KB Read
520000IOPS
Random 4KB Write
82000IOPS
Interface
PCI Express NVMe
Maximum Read Transfer Rate
5000-MB/s
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDKBA960TFR-1BC15ABYYR
Zoro #
G716430563
UPC #
649529000000
Country of Origin
Multiple

Dimensions

Width
0.9 in
Length
3.1 in

Details

Random 4KB Read
520000IOPS
Random 4KB Write
82000IOPS
Interface
PCI Express NVMe
Maximum Read Transfer Rate
5000-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.