This item is Discontinued.

Micron 7450 PRO 960GB NVMe U.3 7mm Non-SED Enterprise SSD MTFDKCB960TFR-1BC1ZABYYR

This item is Discontinued.

Micron

7450 PRO 960GB NVMe U.3 7mm Non-SED Enterprise SSD (Discontinued)

Mfr # MTFDKCB960TFR-1BC1ZABYYR
Zoro # G816479295
UPC # 649528926104
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTFDKCB960TFR-1BC1ZABYYR
Zoro #
G816479295
UPC #
649528926104
Country of Origin
Multiple

Dimensions

Height
0.3 in

Details

Interface
U.3
Device Supported
Server
Random 4KB Read
530000IOPS
Storage Capacity
960 GB
Endurance Type
Read Intensive
Endurance (TBW)
1700 TB
Random 4KB Write
85000IOPS
Maximum Read Transfer Rate
6800-MB/s
Maximum Write Transfer Rate
1400-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.