Shop MICRON
See all product information
Create Account
7500 3.75 TB Solid State Drive - Internal - U.3
- Mfr # MTFDKCC3T8TGP-1BK1DABYYR
- Zoro # G014873031
product price:Â
$
4,442.99
/ea
Free Shipping & Returns
Key Features
Height
0.6 in
Interface
U.3
Recording Capacity
3.75 TB
Drive Type
Internal
Storage Capacity
3.75 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTFDKCC3T8TGP-1BK1DABYYR
- Zoro #
- G014873031
- UPC #
- 649528941145
- Country of Origin
- Singapore
Dimensions
- Height
- 0.6 in
Details
- Item
- Solid State Drive
- Interface
- U.3
- Recording Capacity
- 3.75 TB
- Drive Type
- Internal
- Storage Capacity
- 3.75 TB
- Series
- 7500
- Drive Interface
- U.3
Description
MICRON 7500 PRO 3840GB U.3 15MM TCG-OPAL ENTERPRISE SSD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.