7500 MAX 12800GB U.3 15MM TCG-OPAL ENTERPRISE SSD

  • Mfr # MTFDKCC12T8TGQ-1BK1DABYYR

  • Zoro # G116480236


product price:  $11,117.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
12.80 TB
Drive Type
Internal
Interface
U.3
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDKCC12T8TGQ-1BK1DABYYR
Zoro #
G116480236
UPC #
649528941367
Country of Origin
Multiple

Dimensions

Height
0.6 in

Details

Storage Capacity
12.80 TB
Drive Type
Internal
Interface
U.3
Item
Solid State Drive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.