Micron 7500 Pro 15 TB Solid State Drive - Internal - U.3 (PCI Express NVMe 4.0 x4) - Read Intensive

  • Mfr # MTFDKCC15T3TGP-1BK1DABYYR

  • Zoro # G214873442


product price:  $9,002.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Width
2.8 in
Depth
3.9 in
Interface
U.3
Recording Capacity
15 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDKCC15T3TGP-1BK1DABYYR
Zoro #
G214873442
UPC #
649528941350
Country of Origin
Singapore

Dimensions

Height
0.6 in
Width
2.8 in
Depth
3.9 in

Details

Item
Solid State Drive
Interface
U.3
Recording Capacity
15 TB
Maximum Read Transfer Rate
70-MB/s
Random 4KB Read
1100000IOPS
Endurance (DWPD)
1
Maximum Sequential Write
5.18-GB/s
Drive Type
Internal
Random 4KB Write
180000IOPS
Maximum Sequential Read
6.64-GB/s
Endurance (TBW)
7008 TB
Storage Capacity
15 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Write Transfer Rate
30-MB/s
Endurance Type
Read Intensive
Series
7500 Pro
Drive Interface
U.3

Description

MICRON 7500 PRO 15360GB U.3 15MM TCG-OPAL ENTERPRISE SSD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.