7500 PRO 1920GB U.3 15MM TCG-OPAL ENTERPRISE SSD

  • Mfr # MTFDKCC1T9TGP-1BK1DABYYR

  • Zoro # G514873029


product price:  $1,804.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Recording Capacity
1.92 TB
Endurance (TBW)
3584 TB
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Write
2.64-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDKCC1T9TGP-1BK1DABYYR
Zoro #
G514873029
UPC #
649528941541
Country of Origin
Singapore

Dimensions

Height
0.6 in

Details

Item
Solid State Drive
Recording Capacity
1.92 TB
Endurance (TBW)
3584 TB
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Write
2.64-GB/s
Maximum Sequential Read
6.64-GB/s
Drive Type
Internal
Drive Interface
U.3
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Read
800000IOPS
Random 4KB Write
120000IOPS
Endurance (DWPD)
1
Storage Capacity
1.92 TB
Interface
U.3

Description

MICRON 7500 PRO 1920GB U.3 15MM TCG-OPAL ENTERPRISE SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.