7500 PRO 960GB U.3 15MM TCG-OPAL ENTERPRISE SSD

  • Mfr # MTFDKCC960TGP-1BK1DABYYR

  • Zoro # G714873034


product price:  $1,069.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Recording Capacity
960 GB
Series
7500 Pro
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Sequential Write
1.37-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDKCC960TGP-1BK1DABYYR
Zoro #
G714873034
UPC #
649528941558
Country of Origin
Singapore

Dimensions

Height
0.6 in

Details

Item
Solid State Drive
Recording Capacity
960 GB
Series
7500 Pro
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Sequential Write
1.37-GB/s
Encryption Standard
256-bit AES
Drive Interface
U.3
Endurance Type
Read Intensive
Maximum Sequential Read
6.64-GB/s
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Write
85000IOPS
Random 4KB Read
800000IOPS
Endurance (DWPD)
1
Drive Type
Internal
Endurance (TBW)
1752 TB
Interface
U.3
Storage Capacity
960 GB

Description

MICRON 7500 PRO 960GB U.3 15MM TCG-OPAL ENTERPRISE SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.