Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7600 PRO SSD

  • Mfr # MTFDLBQ3T8THG-1BP1DFCYYR

  • Zoro # G322701835


product price: $2,375.02
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Type
Internal
Height
0.3 in
Storage Capacity
3.84 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDLBQ3T8THG-1BP1DFCYYR
Zoro #
G322701835
UPC #
649528949394
Country of Origin
Singapore

Dimensions

Height
0.3 in

Details

Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Type
Internal
Storage Capacity
3.84 TB
Item
Solid State Drive

Description

Micron 7600 PRO 3.84TB NVMe E3.S (7.5mm) Enterprise SSD [Single Pack]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.