9550 MAX 12800GB NVMe U.2 (15mm) Enterprise SSD Single Pack

  • Mfr # MTFDLAL12T8THB-1BK1DABYYR

  • Zoro # G521710126


product price:  $11,118.99
/ea
Free Shipping & Returns

Key Features

Maximum Sequential Write
8.79-GB/s
Maximum Sequential Read
13.67-GB/s
Drive Type
Internal
Interface
U.2
Random 4KB Write
900000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDLAL12T8THB-1BK1DABYYR
Zoro #
G521710126
UPC #
649528945723
Country of Origin
Multiple

Details

Maximum Sequential Write
8.79-GB/s
Maximum Sequential Read
13.67-GB/s
Drive Type
Internal
Interface
U.2
Random 4KB Write
900000IOPS
Endurance (DWPD)
3
Random 4KB Read
3300000IOPS
Storage Capacity
12.80 TB
Item
Solid State Drive
Endurance (TBW)
71680 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.