9550 MAX 25600GB NVMe U.2 (15mm) Enterprise SSD Single Pack

  • Mfr # MTFDLAL25T6THB-1BK1DABYYR

  • Zoro # G521705665


product price:  $21,463.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Interface
PCI Express NVMe
Random 4KB Read
2800000IOPS
Height
0.6 in
Storage Capacity
25.60 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDLAL25T6THB-1BK1DABYYR
Zoro #
G521705665
UPC #
649528945662
Country of Origin
Multiple

Dimensions

Height
0.6 in

Details

Device Supported
Server
Interface
PCI Express NVMe
Random 4KB Read
2800000IOPS
Storage Capacity
25.60 TB
Random 4KB Write
700000IOPS
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Read Transfer Rate
14000-MB/s
Drive Type
Internal
Endurance (DWPD)
3
Drive Interface Standard
PCI Express NVMe 5.0 x2
Maximum Write Transfer Rate
10000-MB/s
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS)
Item
Solid State Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.