9550 MAX 3200GB NVME U.2 (15MM) ENTERPRISE SSD SINGLE PACK

  • Mfr # MTFDLAL3T2THB-1BK1DABYYR

  • Zoro # G422443345


product price: $4,037.99
/ea
Free Shipping & Returns

Key Features

Maximum Sequential Write
10-GB/s
Maximum Sequential Read
14-GB/s
Storage Capacity
3.13 TB
Device Supported
Data Center
Interface
U.2 PCIe (NVMe)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDLAL3T2THB-1BK1DABYYR
Zoro #
G422443345
UPC #
649528945761
Country of Origin
Multiple

Details

Maximum Sequential Write
10-GB/s
Maximum Sequential Read
14-GB/s
Storage Capacity
3.13 TB
Device Supported
Data Center
Interface
U.2 PCIe (NVMe)
Drive Type
Internal
Item
Solid State Drive
Drive Interface Standard
PCI Express NVMe 5.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.